Specifications
Dimensions
- Overall Width9.47 mm
Details
- Compatible Bearing23064 CAC/W33, 23252 CAC/W33
- Compatible Housed UnitSDAF 3064, SDAF 3152
- Manufacturer Upc Number7316571357997
- MaterialSteel
- Number Of Rings Required1
- Product TypeStabilizing Rings
- Type Of BearingSpherical Roller
- UPC_NO7316571357997
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)