Motion
LRJ 5/8
Single Row Cylindrical Roller Bearing - 0.6250 in ID, 1.5625 in OD, 0.4375 in Width
MI ITEM #00579822
MFR #LRJ 5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - 0.6250 in ID, 1.5625 in OD, 0.4375 in Width
MI ITEM #00579822
MFR #LRJ 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    1.5625 in
  • Overall Width  
    0.4375 in
  • Weight
    0.13 lbs

Details

  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
LRJ 5/8 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought