Motion
MRJA 1-1/8
Single Row Cylindrical Roller Bearing - 1.1250 in ID, 2.8125 in OD, 0.8125 in Width
Mi Item #00579855
MFR #MRJA 1-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - 1.1250 in ID, 2.8125 in OD, 0.8125 in Width
Mi Item #00579855
MFR #MRJA 1-1/8

Mfr description
MRJA 1-1/8 CYLINDRICAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Outside Diameter  
    2.8125 in
  • Overall Width  
    0.8125 in
  • Weight
    1.12 lbs

Details

  • Cage Material
    Pressed Steel
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    747023091119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)