Motion
FRB 13/230

SKF
FRB 13/230

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00592062
MFR #FRB 13/230
Price$73.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 13/230

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00592062
MFR #FRB 13/230

Mfr description
FRB 13/230 STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.89/each

Specifications

Dimensions

  • Outside Diameter
    230 mm
  • Overall Width
    13 mm

Details

  • Compatible Bearing
    22226 E, 22226 EK, C 2226 K, C 2226
  • Compatible Housed Unit
    SNL 526
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)