Motion
FRB 5/160

SKF
FRB 5/160

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00593413
MFR #FRB 5/160
Your Price$72.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 5/160

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00593413
MFR #FRB 5/160

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$72.96/each(List $94.61)

Overview

Mfr description
FRB 5/160 METRIC STAB RING

Specifications

  • Compatible Housed Unit
    SNL 518-615
  • Compatible Bearing
    22315 E, 22315 EK, 2315 K, 2315, C 2315 K, C 2315
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    160 mm
  • Overall Width
    5 mm
  • Material
    Steel
  • Number Of Rings Required
    2
  • UPC_NO
    7316577043290
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text