Motion
FRB 5.5/85

SKF
FRB 5.5/85

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00593690
MFR #FRB 5.5/85
Price$72.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 5.5/85

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00593690
MFR #FRB 5.5/85

Mfr description
FRB 5.5/85 METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.39/each

Specifications

Dimensions

  • Outside Diameter
    85 mm
  • Overall Width
    0.2188 in

Details

  • Compatible Bearing
    1209 EKTN9, 1209 ETN9
  • Compatible Housed Unit
    SNL 209, SNL 509
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)