Motion
FRB 8.5/72

SKF
FRB 8.5/72

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00593749
MFR #FRB 8.5/72
Your Price$66.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 8.5/72

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00593749
MFR #FRB 8.5/72

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$66.79/each(List $76.81)

Overview

Mfr description
FRB 8.5/72 METRIC STAB RING

Specifications

  • Compatible Housed Unit
    SNL 207, SNL 507-606
  • Compatible Bearing
    1207 E, 1207 EKTN9
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    72 mm
  • Overall Width
    0.3438 in
  • Material
    Steel
  • Number Of Rings Required
    2
  • UPC_NO
    7316577752758
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought