Motion
FRB 6/100

SKF
FRB 6/100

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00593943
MFR #FRB 6/100
Price$76.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 6/100

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00593943
MFR #FRB 6/100

Mfr description
FRB 6/100 METRIC STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.81/each

Specifications

Dimensions

  • Outside Diameter
    100 mm
  • Overall Width
    6 mm

Details

  • Compatible Bearing
    1211 EKTN9
  • Compatible Housed Unit
    FNL 511 A
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577016997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)