Motion
FRB 17/290

SKF
FRB 17/290

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594005
MFR #FRB 17/290
Price$86.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 17/290

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594005
MFR #FRB 17/290

Mfr description
FRB 17/290 METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.01/each

Specifications

Dimensions

  • Outside Diameter
    290 mm
  • Overall Width
    17 mm

Details

  • Compatible Bearing
    22232 CC/W33, 22232 CCK/W33, 22232-2CS5/VT143, 22232-2CS5K/VT143
  • Compatible Housed Unit
    SNL 532
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)