Motion
FRB 12.5/170

SKF
FRB 12.5/170

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594142
MFR #FRB 12.5/170
Price$89.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 12.5/170

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594142
MFR #FRB 12.5/170

Mfr description
FRB 12.5/170METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.17/each

Specifications

Dimensions

  • Outside Diameter
    170 mm
  • Overall Width
    0.5000 in

Details

  • Compatible Bearing
    2219 KM, 22219 EK, C 2219 K
  • Compatible Housed Unit
    SNL 519-616
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577732705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)