Motion
FRB 10/215

SKF
FRB 10/215

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594243
MFR #FRB 10/215
Price$105.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 10/215

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594243
MFR #FRB 10/215

Mfr description
FRB 10/215 METRIC STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.62/each

Specifications

Dimensions

  • Outside Diameter
    215 mm
  • Overall Width
    10 mm

Details

  • Material
    Steel
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)