Motion
FRB 11/120

SKF
FRB 11/120

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594443
MFR #FRB 11/120
Price$81.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 11/120

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594443
MFR #FRB 11/120

Mfr description
FRB 11/120 METRIC STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.62/each

Specifications

Dimensions

  • Outside Diameter
    120 mm
  • Overall Width
    11 mm

Details

  • Compatible Bearing
    1311 EKTN9, 1311 ETN9, 21311 E, 21311 EK
  • Compatible Housed Unit
    SNL 513-611
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577069009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)