Motion
FRB 10/370

SKF
FRB 10/370

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00594675
MFR #FRB 10/370
Price$91.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 10/370

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00594675
MFR #FRB 10/370

Mfr description
FRB 10/370 METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.51/each

Specifications

Dimensions

  • Outside Diameter
    370 mm
  • Overall Width
    10 mm

Details

  • Compatible Bearing
    23144 CC/W33, 23144 CCK/W33, C 3144 K, C 3144
  • Compatible Housed Unit
    SNL 3144 G, SNL 3144
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017246

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)