Motion
FRB 10/300

SKF
FRB 10/300

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594685
MFR #FRB 10/300
Price$123.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 10/300

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594685
MFR #FRB 10/300

Mfr description
FRB 10/300 METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.37/each

Specifications

Dimensions

  • Outside Diameter
    300 mm
  • Overall Width
    10 mm

Details

  • Compatible Bearing
    23136 CC/W33, 23136 CCK/W33, C 3136 K, C 3136
  • Compatible Housed Unit
    SNL 3136 G, SNL 3136
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)