Motion
FRB 10/280

SKF
FRB 10/280

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594695
MFR #FRB 10/280
Price$86.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 10/280

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594695
MFR #FRB 10/280

Mfr description
FRB 10/280 METRIC STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.01/each

Specifications

Dimensions

  • Outside Diameter
    280 mm
  • Overall Width
    10 mm

Details

  • Compatible Bearing
    23134 CC/W33, 23134 CCK/W33, C 3134 K
  • Compatible Housed Unit
    SNL 3134 G, SNL 3134
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)