Motion
FRB 10/180

SKF
FRB 10/180

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00594766
MFR #FRB 10/180
Price$89.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 10/180

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00594766
MFR #FRB 10/180

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$89.18/each

Specifications

Dimensions

  • Outside Diameter
    180 mm
  • Overall Width
    10 mm

Details

  • Compatible Bearing
    1220 K, 2220 KM, 22220 EK, C 2220 K
  • Compatible Housed Unit
    FNL 520 A
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577081056

Overview

Mfr description
FRB 10/180 METRIC STAB RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text