Motion
FRB 10/120

SKF
FRB 10/120

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594778
MFR #FRB 10/120
Price$76.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 10/120

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594778
MFR #FRB 10/120

Mfr description
FRB 10/120 METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.61/each

Specifications

Dimensions

  • Outside Diameter
    120 mm
  • Overall Width
    10 mm

Details

  • Compatible Bearing
    1213 EKTN9
  • Compatible Housed Unit
    FNL 513 A
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017086
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)