Motion
FRB 10/110

SKF
FRB 10/110

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594789
MFR #FRB 10/110
Price$76.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 10/110

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594789
MFR #FRB 10/110

Mfr description
FRB 10/110 METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.61/each

Specifications

Dimensions

  • Outside Diameter
    110 mm
  • Overall Width
    10 mm

Details

  • Compatible Bearing
    2212 EKTN9, 2212 ETN9, 22212 E, 22212 EK, C 2212 KTN9, C 2212 TN9
  • Compatible Housed Unit
    SNL 212, SNL 512-610
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)