Motion
FRB 9/90

SKF
FRB 9/90

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594799
MFR #FRB 9/90
Price$77.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 9/90

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594799
MFR #FRB 9/90

Mfr description
FRB 9/90 METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.34/each

Specifications

Dimensions

  • Outside Diameter
    90 mm
  • Overall Width
    9 mm

Details

  • Compatible Bearing
    1308 EKTN9, 1308 ETN9, 21308 E, 21308 EK, 2210 EKTN9, 22210 EK, C 2210 KTN9
  • Compatible Housed Unit
    SNL 210, SNL 510-608
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)