Motion
FRB 9.5/100

SKF
FRB 9.5/100

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594809
MFR #FRB 9.5/100
Price$76.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 9.5/100

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594809
MFR #FRB 9.5/100

Mfr description
FRB 9.5/100 METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.81/each

Specifications

Dimensions

  • Outside Diameter
    100 mm
  • Overall Width
    0.3750 in

Details

  • Compatible Bearing
    1309 EKTN9, 1309 ETN9, 21309 E, 21309 EK, 2211 EKTN9, 2211 ETN9, 22211 E, 22211 EK, C 2211 KTN9, C 2211 TN9
  • Compatible Housed Unit
    SNL 211, SNL 511-609
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)