Motion
FRB 12/180

SKF
FRB 12/180

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594858
MFR #FRB 12/180
Price$94.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 12/180

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594858
MFR #FRB 12/180

Mfr description
FRB 12/180 METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.61/each

Specifications

Dimensions

  • Outside Diameter
    180 mm
  • Overall Width
    12 mm

Details

  • Compatible Bearing
    2220 KM, 2220 M, 22220 E, 22220 EK, C 2220 K, C 2220
  • Compatible Housed Unit
    SNL 520-617
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)