Motion
FRB 5.5/72

SKF
FRB 5.5/72

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594864
MFR #FRB 5.5/72
Price$64.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 5.5/72

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594864
MFR #FRB 5.5/72

Mfr description
FRB 5.5/72 METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.49/each

Specifications

Dimensions

  • Outside Diameter
    72 mm
  • Overall Width
    0.2188 in

Details

  • Compatible Bearing
    2207 EKTN9, 2207 ETN9, 22207 E, 22207 EK, C 2207 KTN9, C 2207 TN9
  • Compatible Housed Unit
    SNL 207, SNL 507-606
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577081063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)