Motion
FRB 10/250

SKF
FRB 10/250

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594867
MFR #FRB 10/250
Price$91.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 10/250

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594867
MFR #FRB 10/250

Mfr description
FRB 10/250 METRIC STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.85/each

Specifications

Dimensions

  • Outside Diameter
    250 mm
  • Overall Width
    10 mm

Details

  • Compatible Bearing
    23228CCK/W33
  • Compatible Housed Unit
    250-528
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)