Motion
FRB 10/290

SKF
FRB 10/290

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594868
MFR #FRB 10/290
Price$108.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 10/290

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594868
MFR #FRB 10/290

Mfr description
FRB 10/290 METRIC STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.45/each

Specifications

Dimensions

  • Outside Diameter
    290 mm
  • Overall Width
    10 mm

Details

  • Compatible Bearing
    23038 CC/W33, 23038 CCK/W33, C 3038 K, C 3038
  • Compatible Housed Unit
    SNL 3038 G, SNL 3038 TURA, SNL 3038 TURT, SNL 3038
  • Material
    Steel
  • Number Of Rings Required
    4
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)