Motion
FRB 10/260

SKF
FRB 10/260

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00594888
MFR #FRB 10/260
Price$108.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 10/260

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00594888
MFR #FRB 10/260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$108.45/each

Specifications

Dimensions

  • Outside Diameter
    260 mm
  • Overall Width
    10 mm

Details

  • Compatible Bearing
    23034 CC/W33, 23034 CCK/W33, 23034-2CS5, 23034-2CS5K, C 3034 K, C 3034
  • Compatible Housed Unit
    SNLN 3034
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577299796

Overview

Mfr description
FRB 10/260 METRIC STAB RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text