Motion
FRB 10/320

SKF
FRB 10/320

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594889
MFR #FRB 10/320
Price$86.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 10/320

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594889
MFR #FRB 10/320

Mfr description
FRB 10/320 METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.01/each

Specifications

Dimensions

  • Outside Diameter
    320 mm
  • Overall Width
    10 mm

Details

  • Compatible Bearing
    23138 CC/W33, 23138 CCK/W33, 23138-2CS5, 23138-2CS5K, C 3138 KV, C 3138
  • Compatible Housed Unit
    SNL 3138 G, SNL 3138 TURA, SNL 3138 TURT, SNL 3138
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)