Motion
FRB 12.5/140

SKF
FRB 12.5/140

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00594906
MFR #FRB 12.5/140
Price$85.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 12.5/140

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00594906
MFR #FRB 12.5/140

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$85.12/each

Specifications

Dimensions

  • Outside Diameter
    140 mm
  • Overall Width
    0.5000 in

Details

  • Compatible Bearing
    1313 EKTN9, 1313 ETN9, 21313 E, 21313 EK, 2216 EKTN9, 2216 ETN9, 22216 E, 22216 EK, C 2216 K, C 2216
  • Compatible Housed Unit
    SNL 216, SNL 516-613
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017413

Overview

Mfr description
FRB 12.5/140 METRIC STAB RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text