Motion
FRB 12.5/150

SKF
FRB 12.5/150

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594908
MFR #FRB 12.5/150
Price$81.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 12.5/150

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00594908
MFR #FRB 12.5/150

Mfr description
FRB 12.5/150 METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.79/each

Specifications

Dimensions

  • Outside Diameter
    150 mm
  • Overall Width
    0.5000 in

Details

  • Compatible Bearing
    2217 K, 2217, 22217 E, 22217 EK, C 2217 K, C 2217
  • Compatible Housed Unit
    SNL 217, SNL 517
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)