Motion
FRB 5/130

SKF
FRB 5/130

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00595000
MFR #FRB 5/130
Price$63.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 5/130

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00595000
MFR #FRB 5/130

Mfr description
FRB 5/130P METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.54/each

Specifications

Dimensions

  • Outside Diameter
    130 mm
  • Overall Width
    5 mm

Details

  • Compatible Bearing
    22312 E, 22312 EK, 2312 K, 2312
  • Compatible Housed Unit
    SNL 515-612
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577048394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)