Motion
FRB 10.5/80

SKF
FRB 10.5/80

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00595096
MFR #FRB 10.5/80
Price$66.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 10.5/80

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00595096
MFR #FRB 10.5/80

Mfr description
FRB 10.5/80 METRIC STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.79/each

Specifications

Dimensions

  • Outside Diameter
    80 mm
  • Overall Width
    0.4063 in

Details

  • Compatible Bearing
    1208 EKTN9, 1208 ETN9
  • Compatible Housed Unit
    SNL 208-307, SNL 508-607
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577058041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)