Motion
FRB 10/440

SKF
FRB 10/440

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00595174
MFR #FRB 10/440
Price$108.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 10/440

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00595174
MFR #FRB 10/440

Mfr description
FRB 10/440 METRIC STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.45/each

Specifications

Dimensions

  • Outside Diameter
    440 mm
  • Overall Width
    10 mm

Details

  • Compatible Bearing
    23152 CCK/W33, 23152-2CS5, 23152-2CS5K, 23248 CC/W33, 23248 CCK/W33, C 3152 K, C 3152
  • Compatible Housed Unit
    SNL 3152 TURA, SNL 3152 TURT, SNL 3152, SNL 3248 G, SNL 3248
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)