Motion
FRM160/10
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00595196
MFR #FRM160/10
Price$90.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00595196
MFR #FRM160/10

Mfr description
FRM160/10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.93/each

Specifications

Dimensions

  • Outside Diameter
    160 mm
  • Overall Width
    10 mm

Details

  • Compatible Bearing
    22218-E1-K, 222S.303, 222SM80
  • Compatible Housed Unit
    SAF518C.U, SAF518D.U
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)