Motion
FRB 16.5/150

SKF
FRB 16.5/150

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00595221
MFR #FRB 16.5/150
Price$67.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 16.5/150

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00595221
MFR #FRB 16.5/150

Mfr description
FRB 16.5/150 STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.59/each

Specifications

Dimensions

  • Outside Diameter
    150 mm
  • Overall Width
    0.6563 in

Details

  • Compatible Bearing
    1217 K, 1217
  • Compatible Housed Unit
    SNL 217, SNL 517
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577295255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)