Motion
FRB 3.5/85

SKF
FRB 3.5/85

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00595265
MFR #FRB 3.5/85
Price$59.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 3.5/85

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00595265
MFR #FRB 3.5/85

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$59.26/each

Specifications

Dimensions

  • Outside Diameter
    85 mm
  • Overall Width
    0.1250 in

Details

  • Compatible Bearing
    2209 EKTN9, 2209 ETN9, 22209 E, 22209 EK, C 2209 KTN9, C 2209 TN9
  • Compatible Housed Unit
    SNL 209, SNL 509
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577047953

Overview

Mfr description
FRB 3.5/85 METRIC STAB RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought