Motion
FRB 4.85/180

SKF
FRB 4.85/180

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00595269
MFR #FRB 4.85/180
Price$68.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 4.85/180

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00595269
MFR #FRB 4.85/180

Mfr description
FRB 4.85/180 METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.36/each

Specifications

Dimensions

  • Outside Diameter
    180 mm
  • Overall Width
    0.1875 in

Details

  • Compatible Bearing
    23220 CC/W33, 23220 CCK/W33, 23220-2CS/VT143
  • Compatible Housed Unit
    SNL 520-617
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316570103427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)