Motion
FRB 16/140

SKF
FRB 16/140

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00595286
MFR #FRB 16/140
Price$68.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 16/140

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00595286
MFR #FRB 16/140

Mfr description
FRB 16/140 METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.30/each

Specifications

Dimensions

  • Outside Diameter
    140 mm
  • Overall Width
    16 mm

Details

  • Compatible Bearing
    1216 K, 1216
  • Compatible Housed Unit
    SNL 216, SNL 516-613
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)