Motion
FRB 15.5/130

SKF
FRB 15.5/130

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00595614
MFR #FRB 15.5/130
Price$68.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 15.5/130

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00595614
MFR #FRB 15.5/130

Mfr description
FRB 15.5/130 METRIC STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.86/each

Specifications

Dimensions

  • Outside Diameter
    130 mm
  • Overall Width
    0.6250 in

Details

  • Compatible Bearing
    1215 K, 1215
  • Compatible Housed Unit
    SNL 215, SNL 515-612
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577090072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)