Motion
FRB 6.5/200

SKF
FRB 6.5/200

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00595631
MFR #FRB 6.5/200
Price$91.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 6.5/200

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00595631
MFR #FRB 6.5/200

Mfr description
FRB6.5/200 METRIC STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.85/each

Specifications

Dimensions

  • Outside Diameter
    200 mm
  • Overall Width
    0.2500 in

Details

  • Compatible Bearing
    22319 E, 22319 EK, 2319 KM, 2319 M, C 2319 K, C 2319
  • Compatible Housed Unit
    SNL 522-619
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316571166827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)