Motion
FRB 6.5/215

SKF
FRB 6.5/215

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00595636
MFR #FRB 6.5/215
Your Price$91.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 6.5/215

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00595636
MFR #FRB 6.5/215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$91.85/each(List $105.62)

Overview

Mfr description
FRB6.5/215 METRIC STAB RING

Specifications

  • Compatible Housed Unit
    SNL 524-620
  • Compatible Bearing
    22320 E, 22320 EK, 2320 KM, 2320 M, C 2320 K, C 2320
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    215 mm
  • Overall Width
    0.2500 in
  • Material
    Steel
  • Number Of Rings Required
    2
  • UPC_NO
    7316570906530
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought