Motion
FRB 5/230

SKF
FRB 5/230

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00595748
MFR #FRB 5/230
Price$76.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 5/230

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00595748
MFR #FRB 5/230

Mfr description
FRB 5/230 METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.13/each

Specifications

Dimensions

  • Outside Diameter
    230 mm
  • Overall Width
    5 mm

Details

  • Compatible Bearing
    23226 CC/W33, 23226 CCK/W33, 23226-2CS5/VT143, 23226-2CS5K/VT143
  • Compatible Housed Unit
    SNL 526
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316570080148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)