Motion
FRB 5/215

SKF
FRB 5/215

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00595749
MFR #FRB 5/215
Price$72.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 5/215

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00595749
MFR #FRB 5/215

Mfr description
FRB 5/215 METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.84/each

Specifications

Dimensions

  • Outside Diameter
    215 mm
  • Overall Width
    5 mm

Details

  • Compatible Bearing
    23224 CC/W33, 23224 CCK/W33, C 3224 K, C 3224
  • Compatible Housed Unit
    SNL 524-620
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577661371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)