Motion
FRM200/13.5

FAG (SCHAEFFLER)
FRM200/13.5

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00596285
MFR #FRM200/13.5
Price$101.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
FRM200/13.5

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00596285
MFR #FRM200/13.5

Mfr description
FRM200/13,5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.58/each

Specifications

Dimensions

  • Outside Diameter
    200 mm
  • Overall Width
    0.5313 in

Details

  • Compatible Bearing
    22222, 22222K, 222S.315, 222S.400, 222SM100-TVPA
  • Compatible Housed Unit
    SNV200
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)