Motion
FRB 13.5/200

SKF
FRB 13.5/200

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00596286
MFR #FRB 13.5/200
Price$77.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 13.5/200

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00596286
MFR #FRB 13.5/200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$77.04/each

Specifications

Dimensions

  • Outside Diameter
    200 mm
  • Overall Width
    0.5313 in

Details

  • Compatible Bearing
    2222 KM, 2222 M, 22222 E, 22222 EK, C 2222 K, C 2222
  • Compatible Housed Unit
    SNL 522-619
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017536

Overview

Mfr description
FRB 13.5/200 METRIC STAB RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text