Motion
FRB 15/250

SKF
FRB 15/250

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00596288
MFR #FRB 15/250
Price$80.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 15/250

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00596288
MFR #FRB 15/250

Mfr description
FRB 15/250 METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.09/each

Specifications

Dimensions

  • Outside Diameter
    250 mm
  • Overall Width
    15 mm

Details

  • Compatible Bearing
    22228 CC/W33, 22228 CCK/W33, 22228-2CS5/VT143, 22228-2CS5K/VT143, C 2228 K, C 2228
  • Compatible Housed Unit
    SNL 528
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)