1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
WR20
Retaining Ring - 20 mm Shaft
MI ITEM #
00597366
MFR #
WR20
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
INA (SCHAEFFLER) WR20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
WR20
Retaining Ring - 20 mm Shaft
MI ITEM #
00597366
MFR #
WR20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Shaft Diameter
20 mm
Thickness
1.2 mm
Details
Manufacturer Upc Number
4012802101454
Type
External
Overview
Mfr description
WR20 SNAP RING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought