Motion
MSB3-FK
Slotted Shim - With Tab, B, 7/8 in Slot Size, 260 Kit Quantity
MI ITEM #00614135
MFR #MSB3-FK
Price$746.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - With Tab, B, 7/8 in Slot Size, 260 Kit Quantity
MI ITEM #00614135
MFR #MSB3-FK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$746.91/each

Specifications

Dimensions

  • Bolt Size
    5/8 in
  • Length
    3 in
  • Shim Length
    3 in
  • Shim Size
    B
  • Shim Width
    3 in
  • Size
    B - 3 in x 3 in
  • Slot Depth
    2-1/8 in
  • Slot Size
    7/8 in
  • Slot Width
    7/8 in
  • Tab Height
    5/8 in
  • Tab Width
    1-1/2 in
  • Thickness
    0.001 to 0.125 in
  • Width
    3 in

Details

  • Application
    Used For Leveling
  • Grade
    302/304
  • Kit Quantity
    260
  • Material
    300 Series Stainless Steel
  • Number Of Pieces
    260
  • Shim Material
    Stainless Steel
  • Shim Type
    Slotted Shim with Tab Assortment
  • Type
    With Tab
  • UPC_NO
    79423410522

Overview

Mfr description
B 3"X3" FULL KIT 260 PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text