Motion
MSC4-FK
Slotted Shim Assortment - With Tab, C Size, 1-1/4 in Slot Size, 0.001 to 0.125 in Thickness, Stainless Steel Material
Mi Item #00614143
MFR #MSC4-FK
Price$982.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim Assortment - With Tab, C Size, 1-1/4 in Slot Size, 0.001 to 0.125 in Thickness, Stainless Steel Material
Mi Item #00614143
MFR #MSC4-FK

Mfr description
MSC4-FK C 4"X4" FULL KIT 260 PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$982.63/each

Specifications

Dimensions

  • Bolt Size
    7/8 in
  • Length
    4 in
  • Shim Length
    4 in
  • Shim Size
    C
  • Shim Width
    4 in
  • Size
    C - 4 in x 4 in
  • Slot Depth
    2-3/4 in
  • Slot Size
    1-1/4 in
  • Slot Width
    1-1/4 in
  • Tab Height
    3/4 in
  • Tab Width
    2-1/4 in
  • Thickness
    0.001 to 0.125 in
  • Width
    4 in

Details

  • Application
    Used For Leveling
  • Grade
    302/304
  • Kit Quantity
    260
  • Material
    Stainless Steel
  • Number Of Pieces
    260
  • Shim Material
    Stainless Steel
  • Shim Type
    Slotted Shim with Tab Assortment
  • Type
    With Tab
  • UPC_NO
    79423410527
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)