Motion
MSD5-FK
Slotted Shim - With Tab, D, 1 5/8 in Slot Size, 260 Kit Quantity
MI ITEM #00614151
MFR #MSD5-FK
Price$1,264.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - With Tab, D, 1 5/8 in Slot Size, 260 Kit Quantity
MI ITEM #00614151
MFR #MSD5-FK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,264.55/each

Specifications

Dimensions

  • Bolt Size
    1-1/4 in
  • Length
    5 in
  • Shim Length
    5 in
  • Shim Size
    D
  • Shim Width
    5 in
  • Size
    D - 5 in x 5 in
  • Slot Depth
    3-5/8 in
  • Slot Size
    1 5/8 in
  • Slot Width
    1-5/8 in
  • Tab Height
    1 in
  • Tab Width
    2-1/2 in
  • Thickness
    0.001 to 0.125 in
  • Width
    5 in

Details

  • Application
    Used For Leveling
  • Grade
    302/304
  • Kit Quantity
    260
  • Material
    300 Series Stainless Steel
  • Number Of Pieces
    260
  • Shim Material
    Stainless Steel
  • Shim Type
    Slotted Shim with Tab Assortment
  • Type
    With Tab
  • UPC_NO
    79423410532

Overview

Mfr description
MSD5-FK D 5"X5" FULL KIT 260 PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text