Motion
MSA002-20
Slotted Shim - With Tab, A Size, 5/8 in Slot Size, 0.0020 in Thickness, Stainless Steel Material
Mi Item #00614170
MFR #MSA002-20
Price$39.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - With Tab, A Size, 5/8 in Slot Size, 0.0020 in Thickness, Stainless Steel Material
Mi Item #00614170
MFR #MSA002-20

Mfr description
SIZE A 2.002 SHIM 20 PACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.09/each

Specifications

Dimensions

  • Bolt Size
    1/2 in
  • Length
    2 in
  • Shim Length
    2 in
  • Shim Size
    A
  • Shim Thickness
    0.0020 in
  • Shim Width
    2 in
  • Size
    A - 2 in x 2 in
  • Slot Depth
    1-9/32 in
  • Slot Size
    5/8 in
  • Slot Width
    5/8 in
  • Tab Height
    1/2 in
  • Tab Width
    1 in
  • Thickness
    0.0020 in
  • Width
    2 in

Details

  • Application
    Used For Spacing On Pumps, Motors, Compressors, Generators And Other Plant Machinery
  • Grade
    302/304
  • Material
    Stainless Steel
  • Package Quantity
    20
  • Resistance Application Features
    Rust and Corrosion
  • Rockwell Hardness
    C35-45
  • Shim Material
    Stainless Steel
  • Shim Temper
    Full Hard
  • Shim Type
    Slotted Shim with Tab
  • Temper
    Full Hard
  • Thickness Tolerance
    +/-0.0001 in
  • Type
    With Tab
  • UPC_NO
    79423410538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)