Motion
MSB005-20
Slotted Shim - Pack, B, 7/8 in Slot Size, 20 Per Pack
Mi Item #00614271
MFR #MSB005-20
Price$48.99/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, B, 7/8 in Slot Size, 20 Per Pack
Mi Item #00614271
MFR #MSB005-20

Mfr description
SIZE B 3 .005 SHIM 20 PACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.99/pk

Specifications

Dimensions

  • Length
    3 in
  • Shim Size
    B
  • Slot Size
    7/8 in
  • Thickness
    .005 in
  • Width
    3 in

Details

  • Material
    302/304 SS
  • Package Quantity
    20
  • Type
    Pack
  • UPC_NO
    79423410556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)